- Carbon Steel Material
| Finish Plating | Dura-Kote |
| Hex Size 1 | 1.5 in |
| End Size 2 | 3/4 in |
| Thread Size 1 | 3/4-16 |
| Thread Sealant | No |
| End Size 1 | 3/4 in |
| Type | UNF /UNF |
| Shape | Straight |
| End Type 2 | UNF |
| Material | Carbon Steel |
| Thread Size 2 | 3/4-16 |
| Weight | 0.0 LB |
| Finish Plating | Dura-Kote |
| Hex Size 1 | 1.5 in |
| End Size 2 | 3/4 in |
| Thread Size 1 | 3/4-16 |
| Thread Sealant | No |
| End Size 1 | 3/4 in |
| Type | UNF /UNF |
| Shape | Straight |
| End Type 2 | UNF |
| Material | Carbon Steel |
| Thread Size 2 | 3/4-16 |
| Weight | 0.0 LB |