- Carbon Steel Material
| End Size 2 | 1 1/16 in |
| Type | AN /AN |
| Thread Sealant | No |
| Material | Carbon Steel |
| End Type 2 | AN |
| Finish Plating | Dura-Kote |
| Thread Size 2 | 1 1/16-12 |
| Hex Size 1 | 1.375 in |
| Thread Size 1 | 1 1/16-12 |
| End Size 1 | 1 1/16 in |
| Shape | Straight |
| Weight | 0.0 LB |

