- Carbon Steel Material
| Thread Sealant | No |
| Material | Carbon Steel |
| Thread Size 1 | 3/4-16 |
| Finish Plating | Dura-Kote |
| Shape | Straight |
| End Size 1 | 3/4 in |
| Hex Size 1 | 0.75 in |
| Weight | 0.0 LB |
| Thread Sealant | No |
| Material | Carbon Steel |
| Thread Size 1 | 3/4-16 |
| Finish Plating | Dura-Kote |
| Shape | Straight |
| End Size 1 | 3/4 in |
| Hex Size 1 | 0.75 in |
| Weight | 0.0 LB |