- Elbow
| Thread Sealant | No |
| Thread Size 1 | 3/8-18 |
| End Size 1 | 3/8 in |
| End Type 2 | AN |
| Thread Size 2 | 7/8-14 |
| Type | NPTF /AN Elbow Adapter |
| Angle | 90° |
| End Size 2 | 7/8 in |
| Weight | 0.0 LB |
| Thread Sealant | No |
| Thread Size 1 | 3/8-18 |
| End Size 1 | 3/8 in |
| End Type 2 | AN |
| Thread Size 2 | 7/8-14 |
| Type | NPTF /AN Elbow Adapter |
| Angle | 90° |
| End Size 2 | 7/8 in |
| Weight | 0.0 LB |