- 0.44 in Outer Diameter
- Fitting Assembly Type
- Brass Material
description
- Weatherhead by Danfoss 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size | 1/8-27 |
| Hole Dia. | 0.25 in |
| Construction | Reusable |
| Series | 105 "B" Series |
| Dash Size | -6 |
| End Types | NPT & Hose Barb |
| No. of Ends | 2 |
| End Size 1 | 1/8 in |
| Fitting Description | Male Pipe (PFT Short) |
| Thread Sealant | No |
| End Gender 1 | Male |
| Compatible Hose I.D. | 0.38 in |
| Hose I.D. | 3/8 in |
| Overall Length | 1.532 in |
| Hex Size | 7/16 in |
| Hose Cut-Off Factor | 0.56 in |
| Compatible Hose | H105, H115 |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 0.13 in |
| Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Outside Dia. | 0.438 in |
| Item Type | Fitting Assembly |
| Construction Style | Reusable |
| Shape | Straight |
| Finish | Brass |
| Pipe Size | 0.125 in |
| O.D. | 0.44 in |
| Material | Brass |
| Application | Low Pressure Shoe or Service Air Lines |
| End Type 1 | PTF SAE Short |
| I.D. | 0.25 in |
| Hex Size 1 | 0.44 in |
| Thread Size 1 | 1/8-27 |
| End Size | 1/8 NPT(m), 3/8 Hose Barb |
| Weight | 0.051 LB |
| EAN or UPC | 725975058756 |

