- 0.88 in Outer Diameter
- Fitting Assembly Type
- Brass Material
description
- Weatherhead by Danfoss 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Compatible Tube O.D. | 0.5 in |
| Thread Size 1 | 1/2-14 |
| End Type 2 | Line, Hose, Tube |
| Overall Length | 1.95 in |
| Compatible Hose I.D. | 0.5 in |
| End Gender 2 | Male |
| Hose I.D. | 1/2 in |
| Dash Size | -8 |
| Thread Sealant | No |
| I.D. | 0.27 in |
| Type | Fitting Assembly |
| Hex Size 1 | 0.88 in |
| Construction | Reusable |
| Tube O.D. | 3/8 in |
| End Gender 1 | Male |
| Finish | Brass |
| Thread Size | 1/2-14 |
| End Size 1 | 1/2 in |
| Hole Dia. | 0.27 in |
| Outside Dia. | 0.875 in |
| Fitting Angle | Straight |
| Shape | Straight |
| Hose Cut-Off Factor | 0.98 in |
| Material | Brass |
| Series | 105 "B" Series |
| Item Type | Fitting Assembly |
| O.D. | 0.88 in |
| End Type 1 | PTF SAE Short |
| Construction Style | Reusable |
| Weight | 0.0 LB |

