- 0.88 in Outer Diameter
- Fitting Assembly Type
- Brass Material
description
- Weatherhead by Danfoss 105 B Series Field Attachable Hose Fittings Male Pipe (PTF Short)
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Types | NPT & Hose Barb |
| Pipe Size | 0.5 in |
| Fitting Angle | Straight |
| End Type 1 | PTF SAE Short |
| O.D. | 0.88 in |
| No. of Ends | 2 |
| Overall Length | 1.86 in |
| End Gender 2 | Male |
| Thread Size | 1/2-14 |
| Dash Size | -8 |
| Construction | Reusable |
| Finish | Brass |
| End Type 2 | Line, Hose, Tube |
| Material | Brass |
| Hose I.D. | 3/4 in |
| Series | 105 "B" Series |
| Construction Style | Reusable |
| Compatible Hose | H105, H115 |
| Application | Low Pressure Shoe or Service Air Lines |
| Hole Dia. | 0.562 in |
| Item Type | Fitting Assembly |
| End Size | 1/2 NPT(m), 3/4 Hose Barb |
| End Size 1 | 1/2 in |
| Hex Size | 7/8 in |
| Shape | Straight |
| Hose Cut-Off Factor | 0.89 in |
| Compatible Tube O.D. | 0.5 in |
| Thread Sealant | No |
| Fitting Description | Male Pipe (PFT Short) |
| Type | Fitting Assembly |
| Compatible Hose I.D. | 0.5 in |
| Hex Size 1 | 0.88 in |
| Thread Size 1 | 1/2-14 |
| I.D. | 0.56 in |
| Outside Dia. | 0.875 in |
| End Gender 1 | Male |
| Weight | 0.138 LB |
| EAN or UPC | 725975058923 |

