- Standard Tube Nut (Steel) for 3/8" O.D. Tube
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| No. of Ends | 1 |
| Tube OD | 3/8 in |
| SAE Reference No. | 040110 |
| Type | Inverted Flare |
| Style | Tube Nut |
| End Size | 3/8 Inverted (m) |
| Material | Steel |
| Fitting Description | Tube Nut (Steel) |
| Fitting Type | Nut |
| Hex | 5/8 in |
| End Types | Copper Tubing |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Fitting Angle | Straight |
| Tube O.D. | 3/8 in |
| Overall Length | 0.66 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975742129 |

