- Standard Tube Nut (Steel) for 1/2" O.D. Tube
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
compliances
- 0
caution
- Not recommended for steel tubing
| End Types | Copper Tubing |
| Type | Inverted Flare |
| Fitting Angle | Straight |
| Style | Tube Nut |
| Hex | 3/4 in |
| Tube O.D. | 1/2 in |
| No. of Ends | 1 |
| End Size | 1/2 Inverted (m) |
| SAE Reference No. | 040110 |
| Fitting Description | Tube Nut (Steel) |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Overall Length | 0.74 in |
| Material | Steel |
| Tube OD | 1/2 in |
| Fitting Type | Nut |
| Weight | 0.047 LB |
| EAN or UPC | 725975030936 |

