- Union for 1/4" O.D. Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
- Long union
| End Size | 1/4 Tube(m) |
| End Types | Tubing |
| Outside Dia. | 0.25 in |
| Fitting Type | Adapter |
| Tube Outside Diameter | 1/4 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Overall Length | 1.25 in |
| Fitting Angle | Straight |
| Fitting Description | Union |
| No. of Ends | 2 |
| Material | CA360 Brass |
| Weight | 0.008 LB |
| EAN or UPC | 725975709412 |

