- Union for 3/8X1/4" O.D. Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Fitting Angle | Straight |
| Outside Dia. | 0.3125 in |
| Style | Straight Male |
| Type | Mini-Barb® |
| Fitting Description | Union |
| Overall Length | 1.19 in |
| End Size | 1/4 Tube(m), 3/8 Tube(m) |
| No. of Ends | 2 |
| End Types | Tubing |
| SAE Reference No. | 010302 |
| Fitting Type | Adapter |
| Material | CA360 Brass |
| Tube Outside Diameter | 3/8X1/4 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Weight | 0.011 LB |
| EAN or UPC | 725975716458 |

