- Union for 1/2X3/8" O.D. Tubing
applications
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
- Test apparatus
- Temperature control circuits
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| No. of Ends | 2 |
| End Types | Tubing |
| SAE Reference No. | 010302 |
| Fitting Description | Union |
| Tube Outside Diameter | 1/2X3/8 in |
| Material | CA360 Brass |
| Type | Mini-Barb® |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Type | Adapter |
| Style | Straight Male |
| End Size | 3/8 Hose Barb, 1/2 Hose Barb |
| Overall Length | 1.33 in |
| Outside Dia. | 0.5 in |
| Fitting Angle | Straight |
| Weight | 0.031 LB |
| EAN or UPC | 725975760932 |

