- Female Connector for 1/4" O.D. Tubing to 1/16" Female Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| End Size | 1/16 NPT (f), 1/4 Tube(m) |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Female Pipe Size | 1/16 in |
| No. of Ends | 2 |
| Tube Outside Diameter | 1/4 in |
| Fitting Description | Female Connector |
| Overall Length | 0.97 in |
| Hex Size | 7/16 in |
| End Types | Tubing & NPT |
| Material | CA360 Brass |
| Weight | 0.059 LB |

