- Bulkhead Compression Connector for 1/4" O.D. Tubing to 1/4" Compression Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Max. P | 0.19 in |
| Fitting Angle | Straight |
| Nut Thread | 5/16-24 UNF |
| Compression Tube Size | 1/4 in |
| Fitting Type | Adapter, Bulkhead |
| Tube Outside Diameter | 1/4 in |
| K | 0.88 in |
| Overall Length | 1.66 in |
| Nut Beginning to Tube Stop | 1/2 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Description | Bulkhead Compression Connector |
| Hex Size | 7/16 in |
| Hex C1 | 1/2 in |
| End Types | Tubing & Compression |
| No. of Ends | 2 |
| End Size | 1/4 Compression, 1/4 Tube(m) |
| Type | Mini-Barb® |
| Length | 1.660 in |
| Material | CA360 Brass |
| Weight | 0.0 LB |
| EAN or UPC | 725975767948 |

