- Bulkhead Compression Connector for 3/8" O.D. Tubing to 3/8" Compression Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| End Types | Tubing & Compression |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Bulkhead Compression Connector |
| Compression Tube Size | 3/8 in |
| Hex C1 | 5/8 in |
| Fitting Type | Adapter, Bulkhead |
| No. of Ends | 2 |
| End Size | 3/8 Hose Barb, 3/8 Tube(m) |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Max. P | 0.31 in |
| Material | CA360 Brass |
| K | 1.06 in |
| Fitting Angle | Straight |
| Overall Length | 1.94 in |
| Hex Size | 9/16 in |
| Weight | 0.072 LB |
| EAN or UPC | 725975034712 |

