- Male Connnector for 1/8" O.D. Tubing to 10-32 Male Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1/8 in |
| Material | CA360 Brass |
| Overall Length | 0.84 in |
| End Types | Tubing & NPT |
| Hex Size | 5/16 in |
| D1 | 0.09 in |
| End Size | 1/8 NPT(m), 1/8 Tube(m) |
| No. of Ends | 2 |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Type | Adapter |
| Weight | 0.013 LB |

