- 90° Male Elbow for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| No. of Ends | 2 |
| Pipe Thread | 1/8 in |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | N/A |
| M | 0.72 in |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| D1 | 0.25 in |
| Male Pipe Size | 1/8 in |
| End Types | Tubing & NPT |
| Type | Mini-Barb® |
| Style | 90° Male Elbow |
| Material | CA360 Brass |
| Fitting Description | 90° Male Elbow |
| N | 0.63 in |
| End Size | 1/8 NPT(m), 1/4 Tube(m) |
| Weight | 0.13 LB |
| EAN or UPC | 725975709160 |

