- 90° Male Elbow for 3/8" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| End Types | Tubing & NPT |
| D1 | 0.312 in |
| N | 0.62 in |
| Fitting Description | 90° Male Elbow |
| Pipe Thread | 1/4 in |
| Style | 90° Male Elbow |
| Tube Outside Diameter | 3/8 in |
| Material | CA360 Brass |
| M | 0.78 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| End Size | 1/4 NPT(m), 3/8 Hose Barb |
| Fitting Type | Elbow |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Type | Mini-Barb® |
| Weight | 0.049 LB |
| EAN or UPC | 725975763520 |

