- Carbon Steel Material
| Shape | Straight |
| Hex Size 1 | 0.563 in |
| Type | Line/Hose/Tube /Line/Hose/Tube |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Shape | Straight |
| Hex Size 1 | 0.563 in |
| Type | Line/Hose/Tube /Line/Hose/Tube |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Weight | 0.0 LB |