- Straight Shape
- Carbon steel Material
| Material | Carbon Steel |
| Hex Size 1 | 0.875 in |
| End Type 1 | AN |
| Shape | Straight |
| End Size 1 | 7/16 in |
| Thread Size 1 | 7/16-20 |
| Thread Sealant | No |
| End Type 2 | AN |
| End Size 2 | 1/2 in |
| Thread Size 2 | 1/2-20 |
| Finish Plating | Dura-Kote |
| Weight | 0.0 LB |

