- Straight Shape
- Carbon steel Material
| Material | Carbon Steel |
| End Type 1 | AN |
| Hex Size 1 | 1 in |
| End Size 2 | 1 5/16 in |
| Shape | Straight |
| Finish Plating | Dura-Kote |
| End Type 2 | AN |
| Thread Sealant | No |
| Thread Size 2 | 1 5/16-12 |
| End Size 1 | 1 in |
| Thread Size 1 | 1-5/8-12 |
| Weight | 0.0 LB |

