- Carbon Steel Material
| Thread Size 1 | 3/4-16 |
| Shape | Straight |
| Hex Size 1 | 0.875 in |
| Working Temperature [Min] | -15 °F |
| Thread Sealant | No |
| End Size 1 | 3/4 in |
| Material | Carbon Steel |
| Working Temperature [Max] | 400 °F |
| End Gender 1 | Male |
| Weight | 0.0 LB |
| EAN or UPC | 639789363985 |

