- Brass Material
| Shape | Straight |
| Finish Plating | Nickel |
| Thread Sealant | No |
| Hex Size 1 | 0.688 in |
| End Size 1 | 5/8 in |
| Thread Size 1 | 5/8-18 |
| Weight | 0.0 LB |
| EAN or UPC | 639789364005 |
| Shape | Straight |
| Finish Plating | Nickel |
| Thread Sealant | No |
| Hex Size 1 | 0.688 in |
| End Size 1 | 5/8 in |
| Thread Size 1 | 5/8-18 |
| Weight | 0.0 LB |
| EAN or UPC | 639789364005 |