- Carbon Steel Material
| Material | Carbon Steel |
| Hex Size 1 | 0.875 in |
| End Size 2 | 7/8 in |
| Shape | Straight |
| Finish Plating | Dura-Kote |
| Thread Size 1 | 7/8-14 |
| Thread Size 2 | 7/8-14 |
| Thread Sealant | No |
| End Size 1 | 7/8 in |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Hex Size 1 | 0.875 in |
| End Size 2 | 7/8 in |
| Shape | Straight |
| Finish Plating | Dura-Kote |
| Thread Size 1 | 7/8-14 |
| Thread Size 2 | 7/8-14 |
| Thread Sealant | No |
| End Size 1 | 7/8 in |
| Weight | 0.0 LB |