- Elbow
| End Size 2 | 9/16 in |
| Angle | 45° |
| End Size 1 | 9/16 in |
| Type | AN /AN Elbow Adapter |
| Thread Size 2 | 9/16-18 |
| End Type 2 | AN |
| Thread Sealant | No |
| Thread Size 1 | 9/16-18 |
| Weight | 0.0 LB |
| EAN or UPC | 639789364142 |
| End Size 2 | 9/16 in |
| Angle | 45° |
| End Size 1 | 9/16 in |
| Type | AN /AN Elbow Adapter |
| Thread Size 2 | 9/16-18 |
| End Type 2 | AN |
| Thread Sealant | No |
| Thread Size 1 | 9/16-18 |
| Weight | 0.0 LB |
| EAN or UPC | 639789364142 |