- 90° Female Elbow for 1/2" O.D. Tubing to 3/8" Female Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| No. of Ends | 2 |
| Tube Outside Diameter | 1/2 in |
| Female Pipe Size | 3/8 in |
| End Size | 3/8 NPT(f), 1/2 Tube |
| M | 1.03 in |
| N | 3/4 in |
| End Types | Tubing & NPT |
| Material | CA360 Brass |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Fitting Description | 90° Female Elbow |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Weight | 0.131 LB |
| EAN or UPC | 725975034996 |

