- Male Run Tee for 3/8" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| M | 0.71 in |
| End Size | 1/8 NPT(m), 3/8 Hose Barb |
| Overall Length | 1.26 in |
| Fitting Description | Male Run Tee |
| D1 | 0.188 in |
| Fitting Angle | 90° |
| Male Pipe Size | 1/8 in |
| Material | CA360 Brass |
| No. of Ends | 3 |
| Fitting Type | Tee |
| N | 0.59 in |
| Tube Outside Diameter | 3/8 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Pipe Thread | 1/8 in |
| End Types | Tubing & NPT |
| Weight | 0.035 LB |
| EAN or UPC | 725975035030 |

