- Male Run Tee for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Male Pipe Size | 3/8 in |
| Fitting Angle | 90° |
| M | 0.97 in |
| Tube Outside Diameter | 1/2 in |
| Pipe Thread | 3/8 in |
| End Types | Tubing & NPT |
| Fitting Description | Male Run Tee |
| Material | CA360 Brass |
| End Size | 3/8 NPT(m), 1/2 Tube |
| Fitting Type | Tee |
| D1 | 0.406 in |
| Overall Length | 1.84 in |
| No. of Ends | 3 |
| N | 1 in |
| Weight | 0.122 LB |
| EAN or UPC | 725975035047 |

