- Dual Master Cylinder Adapter Fitting
- Straight Fitting Angle
- 5/16 in Inverted Male Thread
- 5/16 in Inverted Female Thread
applications
- Steel brake lines
| Material | Brass |
| C Hex | 0.68 in |
| No. of Ends | 2 |
| Inverted Male Thread | 5/16 |
| Actual Fitting Type | Adapter |
| End Types | Inverted, UNF |
| Fitting Description | Dual Master Cylinder Adapter |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Inverted Female Thread | 5/16 |
| End Size | 5/16 Inverted (m), 5/16 Inverted (f) |
| Thread Size | 1/2-20 |
| Weight | 0.06 LB |
| EAN or UPC | 725975746172 |

