- Bulkhead Union for 1/4" O.D. Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Fitting Angle | Straight |
| Tube Outside Diameter | 1/4 in |
| End Types | Tubing |
| Fitting Description | Bulkhead Union |
| Fitting Type | Adapter, Bulkhead |
| Style | Straight Male Bulkhead |
| No. of Ends | 2 |
| SAE Reference No. | 010302 |
| Type | Mini-Barb® |
| End Size | 1/4 Tube(m) |
| Overall Length | 1.74 in |
| Material | CA360 Brass |
| K | 1.06 in |
| Max. P | 0.31 in |
| Hex Size | 7/16 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Weight | 0.031 LB |
| EAN or UPC | 725975035146 |

