- Bulkhead Union for 1/2" O.D. Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Max. P | 0.31 in |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Description | Bulkhead Union |
| Overall Length | 1.99 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Tube Outside Diameter | 1/2 in |
| End Size | 1/2 Tube |
| K | 1.19 in |
| Fitting Type | Adapter, Bulkhead |
| Hex Size | 5/8 in |
| End Types | Tubing |
| Material | CA360 Brass |
| Weight | 0.059 LB |

