- Female Branch Tee for 1/4" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Barbed lip
- Compact size
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Angle | 90° |
| Female Pipe Size | 1/8 in |
| End Size | 1/8 NPT(f), 1/4 Tube(m) |
| M | 0.77 in |
| N | 0.48 in |
| Tube Outside Diameter | 1/4 in |
| Type | Mini-Barb® |
| Material | CA360 Brass |
| SAE Reference No. | N/A |
| Fitting Description | Female Branch Tee |
| Style | Female Branch Tee |
| Fitting Type | Tee |
| End Types | Tubing & NPT |
| No. of Ends | 3 |
| Weight | 0.038 LB |
| EAN or UPC | 725975713938 |

