- Compression Connector for 3/16" O.D. Tubing to 1/4" Compression Tubing
applications
- Temperature control circuits
- Test apparatus
- Lubricant
- Coolant lines
- Pneumatic circuits
- Vacuum systems
- Fluid systems
- PT240 polyethylene tubing
features
- Excellent vibration resistance
- Quick connecting
- Hand assembly
- Compact size
| Material | CA360 Brass |
| Tube Outside Diameter | 3/16 in |
| Length | 1.290 in |
| End Types | Tubing & Compression |
| No. of Ends | 2 |
| End Size | 1/4 Compression, 3/16 Tube(m) |
| Hex C1 | 1/2 in |
| Nut Beginning to Tube Stop | 1/2 in |
| Compression Tube Size | 1/4 in |
| Nut Thread | .5 |
| Application | Temperature Control Circuits, Test Apparatus, Lubricant, Coolant Lines, Pneumatic Circuits, Vacuum & Fluid Systems |
| Fitting Description | Compression Connector |
| Fitting Angle | Straight |
| Hex Size | 7/16 in |
| Overall Length | 1.29 in |
| Type | Mini-Barb® |
| Fitting Type | Adapter |
| Weight | 0.033 LB |
| EAN or UPC | 725975706145 |

