- Straight Split Flange Fitting Description
- 16 mm Flange Size
- 5/8 in Tube Outside Diameter
- Carbon Steel Material
| Height | 1.330 in |
| Assembly Type | Fitting Assembly |
| Fitting Type | Split Flange Straight - Metric |
| End Types 2 | Line/Hose/Tube |
| End Types | Flanged |
| Fitting Angle | Straight |
| Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
| Flange Type | Code 61 |
| Length | 4.180 in |
| Series | U Series |
| Hole Dia. | 0.46 in |
| Flange Thickness | 0.265 in |
| Hose Cut-Off Factor | 2 1/4 in |
| Construction | Crimp |
| Overall Length | 4.18 in |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.625 |
| Finish | Zinc Clear Trivalent Chromate |
| Origin | Hose to Split Flange Ftg |
| Tube O.D. | 5/8 in |
| Fitting Description | Straight Split Flange |
| Hose I.D. | 5/8 in |
| Hex | 1.33 in |
| Weight | 0.471 LB |
| EAN or UPC | 757522983983 |

