- 0.5 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Light
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Type | Fitting Assembly |
| Dash Size | -10 |
| Hex Size 1 | 1.26 in |
| Fitting Angle | 90° |
| Hose Dash Size | 10 |
| Drop Dimension | 1.83 |
| Hose Cut-Off Factor | 2.24 in |
| End Gender 1 | Female |
| Item Type | Fitting Assembly |
| Construction Style | Crimp |
| Certifications | SAE J1176 |
| Hole Dia. | 0.5 in |
| O.D. | 1.386 in |
| Series | Z Series |
| Rigid/Swivel | Swivel |
| Compatible Tube O.D. | 1 in |
| Style | Crimp |
| Angle | 90° |
| Overall Length | 3.4 in |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Thread Size | M26x1.5 |
| End Type 2 | Line, Hose, Tube |
| Hose I.D. | 5/8 in |
| End Type 1 | Metric |
| Thread Sealant | No |
| I.D. | 0.5 in |
| Compatible Hose I.D. | 0.63 in |
| Finish Plating | Dura-Kote |
| Tube O.D. | 18.000 mm |
| Height | 1.830 in |
| Thread Size 1 | M26X1.5 |
| Weight | 0.492 LB |

