- Used on Chrysler Products
- Captive Thread
applications
- Automotive radiators
features
- Maximum operating pressure 25 psi
- Temperature range from -50 °F to 180 °F (-46 °C to 82 °C)
| No. of Ends | 1 |
| Thread Type | Captive |
| Fitting Description | Chrysler |
| Fitting Angle | Straight |
| End Size | N/A |
| Application | Automotive Radiators |
| End Types | NPT |
| Fitting Type | Draincock |
| Material | Nylon 6 Fiber Reinforced |
| Weight | 1.0 LB |

