- Line/Hose/Tube End Type 1
- Plug Fitting Type
- Straight Fitting Angle
- 5/32 in Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
| Overall Diameter | 0.32 in |
| Finish | Plastic |
| End Types | Line/Hose/Tube |
| Material | Plastic |
| Fitting Angle | Straight |
| Tube O.D. 1 | 5/32 in |
| End Type 1 | Line/Hose/Tube |
| Fitting Type | Plug |
| Body Material | Nickel-Plated Brass |
| Series | 1129 |
| Overall Length | 1.14 in |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| L | 1.33 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975035559 |

