- Line/Hose/Tube End Type 1
- Plug Fitting Type
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter 1
| Overall Length | 1.24 in |
| End Type 1 | Line/Hose/Tube |
| Fitting Type | Plug |
| Overall Diameter | 0.32 in |
| Fitting Angle | Straight |
| Material | Plastic |
| Series | 1129 |
| Tube O.D. 1 | 1/4 in |
| Finish | Plastic |
| Weight | 0.002 LB |
| EAN or UPC | 725975035566 |

