- Straight Shape
- Brass Material
| Material | Brass |
| Thread Sealant | No |
| Thread Size 2 | 7/16-24 |
| Thread Size 1 | 3/8-18 |
| End Size 2 | 7/16 in |
| Shape | Straight |
| End Type 2 | UNS |
| End Size 1 | 3/8 in |
| End Type 1 | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 639789307330 |
| Material | Brass |
| Thread Sealant | No |
| Thread Size 2 | 7/16-24 |
| Thread Size 1 | 3/8-18 |
| End Size 2 | 7/16 in |
| Shape | Straight |
| End Type 2 | UNS |
| End Size 1 | 3/8 in |
| End Type 1 | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 639789307330 |