- Brass Material
| Thread Size 1 | 3/4-14 |
| Thread Sealant | No |
| Finish Plating | Nickel |
| End Type 2 | Line, Hose, Tube |
| Type | NPTF /Line/Hose/Tube |
| Shape | Straight |
| Material | Brass |
| End Size 1 | 11/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789313751 |
| Thread Size 1 | 3/4-14 |
| Thread Sealant | No |
| Finish Plating | Nickel |
| End Type 2 | Line, Hose, Tube |
| Type | NPTF /Line/Hose/Tube |
| Shape | Straight |
| Material | Brass |
| End Size 1 | 11/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789313751 |