- Brass Material
| Type | Elbow Adapter |
| Angle | 90 Degrees |
| Thread Sealant | No |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 639789313904 |
| Type | Elbow Adapter |
| Angle | 90 Degrees |
| Thread Sealant | No |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 639789313904 |