- Brass Material
| Angle | 90° |
| Type | NPTF /UNS Elbow Adapter |
| Thread Sealant | No |
| Material | Brass |
| Thread Size 1 | 1/2-14 |
| End Type 2 | UNS |
| End Size 2 | 1 in |
| End Size 1 | 1/2 in |
| Thread Size 2 | 1-18 |
| Weight | 0.0 LB |
| EAN or UPC | 639789313973 |
| Angle | 90° |
| Type | NPTF /UNS Elbow Adapter |
| Thread Sealant | No |
| Material | Brass |
| Thread Size 1 | 1/2-14 |
| End Type 2 | UNS |
| End Size 2 | 1 in |
| End Size 1 | 1/2 in |
| Thread Size 2 | 1-18 |
| Weight | 0.0 LB |
| EAN or UPC | 639789313973 |