- Brass Material
| End Gender 2 | Male |
| Angle | 90° |
| Thread Size 1 | 3/8-18 |
| Material | Brass |
| Thread Size 2 | 1-18 |
| End Size 1 | 3/8 in |
| End Type 2 | UNS |
| Finish Plating | Nickel |
| End Size 2 | 1 in |
| Type | NPTF Male/UNS Male Elbow Adapter |
| Thread Sealant | No |
| End Gender 1 | Male |
| Weight | 0.0 LB |

