- Push to Connect End Type 1
- Union Elbow Fitting Type
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
| Material | Brass, Nickel Plated, Brass |
| Body Material | Nickel-Plated Brass |
| Height | 0.890 in |
| Fitting Type | Union Elbow |
| Tube O.D. 1 | 5/16 in |
| End Types | Push to Connect |
| Fitting Angle | 90° |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Weight | 0.064 LB |
| EAN or UPC | 725975035818 |

