- Push to Connect End Type 1
- Union Elbow Fitting Type
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter 1
| Series | 1165 |
| End Gender 1 | Female |
| End Gender 2 | Female |
| Height | 1.040 in |
| Finish | Nickel Plated |
| Material | Brass |
| Fitting Angle | 90° |
| End Type 1 | Push to Connect |
| End Type 2 | Push to Connect |
| Tube O.D. 1 | 3/8 in |
| Fitting Type | Union Elbow |
| Weight | 0.103 LB |
| EAN or UPC | 725975035825 |

