- Push to Connect End Type 1
- Union Elbow Fitting Type
- 90° Fitting Angle
- 8 mm Tube Outside Diameter 1
| End Type 2 | Push to Connect |
| Fitting Angle | 90° |
| Tube O.D. 1 | 8 mm |
| Material | Brass |
| End Types | Push to Connect |
| Fitting Type | Union Elbow |
| End Type 1 | Push to Connect |
| Finish | Nickel Plated |
| Height | 22.500 mm |
| Series | 1165 |
| Weight | 0.0 LB |

