Weatherhead by Danfoss
1169X12MX4PTS
PENDING RECODE TO 103333321, AERQ_1169X12MX4PTS
Item #101876556
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- MTP160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Material | Brass, Nickel Plated |
| Body Material | Nickel-Plated Brass |
| Weight | 0.119 LB |
| EAN or UPC | 725975563175 |
