- Brass Material
description
- Weatherhead by Danfoss Quick Disconnect Couplings Elbow
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Angle | 45° |
| Material | Brass |
| Thread Sealant | No |
| Type | Component |
| Weight | 0.0 LB |
| EAN or UPC | 639789314833 |

