- Male Run Tee Swivels
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- All types of tubing
- Food processing
- Hygienic applications
features
- Teflon ring
- Low profile
- Short thread design
- Brass collet
| Tube Size | 1/8 in |
| Material | Brass, Nickel Plated |
| Pipe Thread | 1/8 in |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Body Material | Nickel-Plated Brass |
| L | 0.78 in |
| D | 0.078 in |
| Parker Part No. | W171PLP-2-2 |
| C Hex | 7/16 in |
| N | 1.22 in |
| Weight | 0.07 LB |
| EAN or UPC | 757522877732 |

