Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Weatherhead by Danfoss1172X2.5S

1172X2.5S

PENDING RECODE TO 103379954, AERQ_1172X2.5S
Item #101774748
Weatherhead by Danfoss1172X2.5S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Compressed air
  • Pneumatic instrumentation circuits
  • Lubricant
  • Cooling lines
  • PT240 polyethylene tubing
  • PT230 and PT160 nylon tubing

features

  • Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
  • Easy to assemble
  • Reusable fittings
Material Brass, Nickel Plated
Origin Nickel Plated Brass Push to Connect Fittings
Body Material Nickel-Plated Brass
Weight 0.055 LB
EAN or UPC 725975036471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison